Navigation Menu New

Access My Account, Order History, Lists and more here.

48GC61 14UM46 UNSPSC # 44111905

Tap image to zoom.

Roll over image to zoom.

Gloss-Finish Plastic Dry Erase Board, Wall Mounted, 48 5/8 inH x 72 5/8 inW, White

  • Item # 48GC61
  • Mfr. Model # 14UM46
  • UNSPSC # 44111905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 48 5/8 in
  • Dry Erase Width 72 5/8 in
  • Depth 1/4 in
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material No Frame
  • Dry Erase Surface Type Plastic
  • Corner Shape Square
  • Includes N/A
  • Item Dry Erase Board
Back to Top