Skip Content

TP
GHENT

Gloss-Finish Glass Dry Erase Board, Wall Mounted, 36"H x 48"W, Gray

  • Item # 38ET17
  • My Part #
  • Mfr. Model # HMYRN34GY
  • Catalog Page # N/A
  • UNSPSC # 44111905
Dry Erase Board,Non-Magnetic,Glass,48"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,403.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ghent® dry erase board features a tempered, non-porous 1/4"-thick glass that won’t ghost or stain and is compatible with standard dry-erase markers. Board has pre-drilled mounting holes to ease installation. The 1”-dia. satin aluminum standoff hangers create 1¼" spacing between wall and glass markerboard. 50-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color Gray
  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Depth 1-5/8"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material No Frame
  • Dry Erase Surface Type Glass
  • Corner Shape Rounded
  • Includes Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Aluminum Stand-Offs
  • Standards TAA Compliant
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.