Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GHENT

White Dry Erase and Spring-Loaded Sides for Posters Combination Bulletin Board

  • Item# 8LMM0
  • Mfr. Model# DVB1824
  • Catalog Page# N/A
  • Catalog Group# E6718
  • UNSPSC# 60122502
White Dry Erase and Spring-Loaded Sides for Posters Combination Bulletin Board close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Combination Bulletin Board
  • Board Material Dry Erase and Spring-Loaded Sides for Posters
  • Board Color White
  • Frame Color Black
  • Width 24"
  • Height 18"
  • Frame Material Aluminum/Acrylic
  • For Use Indoor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms