Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GH ARMOR SYSTEMS

Urban Cav Tactical Vest, Black, 3XL

  • Item# 33G940
  • Mfr. Model# GH-UCV-PX2-3X
  • Catalog Page# N/A
  • Catalog Group# H0131
  • UNSPSC# 46151504
Urban Cav Tactical Vest,Black,3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $1,718.00 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These durable tactical vests have front and rear 10" x 12" hard armor plate pockets. The 500 denier Cordura nylon shell features front and rear MOLLE attachments for easily securing necessary accessories, such as mag pouches or flashbangs and cuffs. Adjustable sides and shoulders assure a proper and secure fit.

View More

Technical Specs

  • Item Urban Cav Tactical Vest
  • NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics
  • Areal Density 1.30 psf
  • Size 3XL
  • Material 500d Cordura
  • Color Black
  • Fits Chest Size 54 to 56"
  • Type NIJ 0101.06 Level II Ballistics (1.30 psf)
  • Features Front and Rear MOLLE Attachment System, Front and Rear 10x12" Plate Pockets, Adjustable Sides and Shoulders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.