Skip Content

WV
GH ARMOR SYSTEMS

Uniform Shirt Carrier,External,Navy,L

  • Item # 33G612
  • My Part #
  • Mfr. Model # GH-USC-N-LG
  • Catalog Page # N/A
  • Catalog Group # H0111
  • UNSPSC # 46151504
Uniform Shirt Carrier,External,Navy,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Clearance Price $41.50 / each

Web Price $158.00

Activate Now

to save with

Select AdvantageSM

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Carrier has a nontactical appearance, with a moisture-wicking lining to help keep you comfortable. Body-side pockets accept GH ballistic panels, with easy and secure access. Ballistic suspension offers proper panel alignment. Functional dress pockets have dual pen sleeves and hidden storage, while 2 lower utility pockets offer added storage. Include formal shoulder epaulets that double as mic tabs. Adjustable side and shoulder closures; internal cummerbund assures secure fit.

View More

Technical Specs

  • Item Uniform Shirt Carrier
  • Size L
  • Material 600d Polyester
  • Color Dark Navy
  • Fits Chest Size 43" to 45"
  • Type External
  • For Use With Concealable Ballistic Panels
  • Features Uniform Shirt Appearance and Functionality, Dress Pockets, Discreet Pockets, Lower Utility Pockets, Standard Badge Grommets and Removable Nameplate, Shoulder Epaulets, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund, Dual 5x8/8x10" Front Trauma Plate Pockets
  • Includes 1 Uniform Shirt Carrier (USC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.