Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GH ARMOR SYSTEMS

Tactical Vest, Black, 2XL

  • Item# 33G805
  • Mfr. Model# GH-D5-L3A-BASE-2X
  • Catalog Page# N/A
  • Catalog Group# H0134
  • UNSPSC# 46151504
Tactical Vest,Black,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $1,982.00 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for the most-demanding tactical teams to withstand the most extreme conditions, this full-body tactical armor system offers an outstanding combination of coverage and mobility. Available in any GH Armor ballistic package and accepts front and back 10" x 12" hard armor plates. Side-opening configuration and integrated quick-release closures allow gear to be removed rapidly. A separate medical release allows the system to be quickly opened or removed for treatment and then reassembled for emergency transport. Optional protection for the throat, upper torso, front and rear groin, upper and lower arms and upper and lower legs creates a full coverage solution.

View More

Technical Specs

  • Item Tactical Vest
  • NIJ Armor Rating NIJ 0101.05 Level 3A Ballistics
  • Areal Density 0.96 psf
  • Size 2XL
  • Material 1000d Cordura
  • Color Black
  • Fits Chest Size 50" to 52"
  • Type NIJ 05 Level IIIA Ballistics (0.96 psf)
  • Features Modular Tactical Vest, One-touch Quick Release System, Front and Rear MOLLE Attachment System, Front and Rear 10x12" Plate Pockets, Rear Drag Strap, Extreme Coverage
  • Includes Delta 5 Tactical Vest (Torso Only)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.