Skip Content


Tactical Response Carrier,Extrnl,Blk,XL

  • Item # 33G667
  • My Part #
  • Mfr. Model # GH-TRC-B-XL
  • Catalog Page # N/A
  • Catalog Group # H0137
  • UNSPSC # 46151504
Tactical Response Carrier,Extrnl,Blk,XL close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Clearance Price $65.50 / each

Web Price $249.00

Activate Now

to save with

Select AdvantageSM

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
External 1000-denier nylon tactical carrier with MOLLE attachment accepts all GH concealable ballistic panels and has a moisture-wicking lining to keep you cool and comfortable. Feature front and rear 10" x 12" hard armor plate pockets plus internal 5" x 8" and 8" x 10" front trauma plate pockets, all with easy and secure body-side panel access. Ballistic suspension assures proper panel alignment, while an internal cummerbund and fully adjustable side and shoulder closures help provide a secure fit. Rear drag strap for emergency extraction. Front and rear ID included with hybrid MOLLE/Velcro® zone for attachment. Dual mic tabs at shoulders.

View More

Technical Specs

  • Item Tactical Response Carrier
  • Size XL
  • Material 1000d Cordura
  • Color Black
  • Fits Chest Size 46" to 47"
  • Type External
  • For Use With Concealable Ballistic Panels
  • Features Tactical Carrier With Front and Rear Molle Attachment System, Front and Rear 10x12" Hard Armor Plate Pockets, Front and Rear 4x10" Hybrid Molle-Hook and Loop Zone With Id's (Default "police" In White), Rear Drag Strap, Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund
  • Includes 1 Tactical Response Carrier (TRC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.