Skip Content
WV
GH ARMOR SYSTEMS

Tactical Outer Carrier,External,Black,M

  • Item # 33G641
  • My Part #
  • Mfr. Model # GH-TOC-B-MD
  • Catalog Page # N/A
  • Catalog Group # H0122
  • UNSPSC # 46151504
Tactical Outer Carrier,External,Black,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
External 500-denier nylon tactical carrier accepts all GH concealable ballistic panels and has a moisture-wicking inner lining for comfort. Ballistic suspension assures proper panel alignment, while an internal cummerbund and fully adjustable side and shoulder closures provide a secure fit. Internal 5" x 8" and 8" x 10" front trauma plate pockets have easy and secure body-side panel access. Multiple fixed pockets provide excellent storage for necessary items. Also features a hidden chest pocket, front and rear ID, and dual mic tabs at shoulders.

View More

Technical Specs

  • Item Tactical Outer Carrier
  • Size M
  • Material 500d Cordura
  • Color Black
  • Fits Chest Size 38" to 42"
  • Type External
  • For Use With Concealable Ballistic Panels
  • Features Tactical Carrier With Front Fixed Pockets (6x6" Utility, Pen/flashlight, Triple Mag, Universal Radio), Rear Fixed Pockets (Dual Handcuff), Discreet Chest Pocket, Front and Rear 4x10" Id's (Default "police" In White), Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund, Dual 5x8/8x10" Front Trauma Plate Pockets
  • Includes 1 Tactical Outer Carrier (TOC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.