Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Standard Concealable Carrier, Tan, L

  • Item# 33G569
  • Mfr. Model# GH-SCC-T-LG
  • Catalog Page# N/A
  • Catalog Group# H0067
  • UNSPSC# 46151504
Standard Concealable Carrier,Tan,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $90.80 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, durable polyester carrier features a stain-resistant moisture-wicking antimicrobial mesh lining to help provide comfort and breathability. It accepts all GH-concealable ballistic panels. The removable 6- and 4-point strap kit offers a variety of attachment configurations, while a full-width front and rear 6" hook-and-loop closure extends side-to-side to help provide a custom fit. The external panel load provides easy access, and the ballistic suspension and shirt tails help to provide proper panel alignment.

View More

Technical Specs

  • Item Standard Concealable Carrier
  • Size L
  • Material Polycotton Carrier
  • Color Tan
  • Fits Chest Size 43" to 45"
  • Type Concealable
  • For Use With Concealable Ballistic Panels
  • Features Polycotton, Ballistic Suspension, Adjustable Straps, Dual 5x8/8x10" Front Trauma Plate Pockets, Shirt Tails, Moisture Wicking Liner
  • Includes 1 Standard Concealable Carrier (SCC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.