Skip Content

WV
GH ARMOR SYSTEMS

Spike Resistant Vest Pkg,Black,S

  • Item # 33G416
  • My Part #
  • Mfr. Model # GH-TALON-1-1B-SM
  • Catalog Page # N/A
  • Catalog Group # H0138
  • UNSPSC # 46151504
Spike Resistant Vest Pkg,Black,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Clearance Price $282.50 / each

Web Price $537.00

Activate Now

to save with

Select AdvantageSM

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Lightweight Kevlar® vests offer multiple tiers of spike threat protection at a reasonable price. Moisture wicking liner keeps you cool, while removable 6- and 4-point strap kit and full-width 6" hook-and-loop closure help assure a custom fit. With external panel load, ballistic suspension, and shirt tails. Front and rear 5" x 8" and 8" x 10" dual trauma plate pockets. Ballistic desiccant helps extend garment life. Certified to NIJ Standard-0115.00.

View More

Technical Specs

  • Item Spike Resistant Vest Package
  • NIJ Armor Rating NIJ 0115.00 Level 1 Spike Resistant
  • Areal Density 0.31 psf
  • Size S
  • Material Polycotton Carrier
  • Color Black
  • Fits Chest Size 34" to 37"
  • Type NIJ 0115.00 Level 1 Spike Resistant (0.31 psf)
  • Features Concealable
  • Includes Ballistic Panels (Front and Rear), 1 Standard Concealable Carrier (Polycotton, Ballistic Suspension, Adjustable Straps, Dual 5x8/8x10" Front Trauma Plate Pockets, Shirt Tails, Moisture Wicking Liner), 5x8" Soft Trauma Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.