Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GH ARMOR SYSTEMS

SWAT MOLLE Tactical Vest, Black, XL

  • Item# 33G773
  • Mfr. Model# GH-SWAT-LX3A-BASE-XL
  • Catalog Page# N/A
  • Catalog Group# H0130
  • UNSPSC# 46151504
SWAT MOLLE Tactical Vest,Black,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $1,699.00 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SWAT MOLLE provides full 360° protection; add optional collar, groin, and bicep protectors to create a highly integrated body armor system. Front-over-back side closure with cummerbund provides quick on and off. A comfortable suede-lined low-profile rear ballistic collar helps keep helmets in-place when lying down. Accepts 10" x 12" front and back hard armor plate. MOLLE attachment system with rear drag strap. Rubberized shooting pads on both shoulders and attachment points for slings.

View More

Technical Specs

  • Item SWAT MOLLE Tactical Vest
  • NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
  • Areal Density 1.26 psf
  • Size XL
  • Material 1000d Cordura
  • Color Black
  • Fits Chest Size 46" to 48"
  • Type NIJ 0101.06 Level IIIA Ballistics (1.26 psf)
  • Features Modular Tactical Vest, Front and Rear MOLLE Attachment System, Front and Rear 10x12" Plate Pockets, Rear Drag Strap
  • Includes SWAT MOLLE Tactical Vest (Torso Only)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.