DV
GH ARMOR SYSTEMS

SWAT MOLLE Tactical Vest, NIJ 0101.06 Level 3A Ballistics, L

  • Item # 33G772
  • My Part #
  • Mfr. Model # GH-SWAT-LX3A-BASE-LG
  • Catalog Page # N/A
  • Catalog Group # H0130
  • UNSPSC # 46151504
SWAT MOLLE Tactical Vest, NIJ 0101.06 Level 3A Ballistics, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
The SWAT MOLLE provides full 360° protection; add optional collar, groin, and bicep protectors to create a highly integrated body armor system. Front-over-back side closure with cummerbund provides quick on and off. A comfortable suede-lined low-profile rear ballistic collar helps keep helmets in-place when lying down. Accepts 10" x 12" front and back hard armor plate. MOLLE attachment system with rear drag strap. Rubberized shooting pads on both shoulders and attachment points for slings.

View More

Technical Specs

  • Item SWAT MOLLE Tactical Vest
  • NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
  • Areal Density 1.26 psf
  • Size L
  • Material 1000d Cordura
  • Color Black
  • Fits Chest Size 42" to 44"
  • Type NIJ 0101.06 Level IIIA Ballistics (1.26 psf)
  • Features Modular Tactical Vest, Front and Rear MOLLE Attachment System, Front and Rear 10x12" Plate Pockets, Rear Drag Strap
  • Includes SWAT MOLLE Tactical Vest (Torso Only)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.