Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GH ARMOR SYSTEMS

MOLLE Tactical Pckt, Flashlight, Black

  • Item # 33G962
  • Mfr. Model # GH-PKT-FLASH-B
  • Catalog Page # N/A
  • UNSPSC # 46151504
MOLLE Tactical Pckt,Flashlight,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Armor Accessories

Product Details

Tactical armor pouches are specifically designed to be used with vests that have a MOLLE attachment system.

View More

Technical Specs

  • Item MOLLE Tactical Pocket
  • Type Flashlight
  • Color Black
  • Material Nylon
  • Width 3.5"
  • Length 1.5"
  • For Use With Vests With MOLLE Attachment System
  • Features Universal Small Flashlight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.