Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GH ARMOR SYSTEMS

MOLLE Tactical Pocket, For Use With Vests With MOLLE Attachment System, Nylon

  • Item # 33H010
  • My Part #
  • Mfr. Model # GH-PKT-MP5-O
  • Catalog Page # N/A
  • UNSPSC # 46151504
MOLLE Tactical Pocket, For Use With Vests With MOLLE Attachment System, Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tactical armor pouches are specifically designed to be used with vests that have a MOLLE attachment system.

View More

Technical Specs

  • Item MOLLE Tactical Pocket
  • Type MP5 Magazine
  • Color OD Green
  • Material Nylon
  • Width 6.25"
  • Length 8"
  • For Use With Vests With MOLLE Attachment System
  • Features Holds Total Of 3 Magazines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms