TP
GH ARMOR SYSTEMS

Level III Rifle Plate, NIJ Armor Rating: Not Rated, Size: 10" x 12"

  • Item # 48NT68
  • My Part #
  • Mfr. Model # GH-LEO-R1-10X12FC
  • Catalog Page # N/A
  • UNSPSC # 46151504
Level III Rifle Plate, NIJ Armor Rating: Not Rated, Size: 10" x 12" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Body Armor Plates


$624.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Level III Rifle Plate
  • NIJ Armor Rating Not Rated
  • Size 10" x 12"
  • Material Polyethylene/Ceramic
  • Armor Thickness 0.34"
  • Armor Weight 0.8 lb.
  • Color Black
  • Type Multi-Curve, Full Cut
  • Fits Tactical Carrier/Plate Carriers
  • For Use With Tactical Carrier/Plate Carriers
  • Features Rifle/Handgun Protection
  • Plate Type Included - Body Armor Hard Plate
  • Curvature - Body Armor Multi
  • Thickness - Body Armor 1-1/16"
  • Shooters Cut - Body Armor No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.