Skip Content
WV
GH ARMOR SYSTEMS

Clean Front Carrier,External,Black,M

  • Item # 33G689
  • My Part #
  • Mfr. Model # GH-CFC-B-MD
  • Catalog Page # N/A
  • Catalog Group # H0100
  • UNSPSC # 46151504
Clean Front Carrier,External,Black,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
External carrier has hidden pockets and accepts all GH concealable ballistic panels; easy and secure body-side panel access. Durable nylon outer material, 2 large side-load pockets, and hidden chest pocket with zipper closures. Ballistic suspension for proper panel alignment; fully adjustable side and shoulder closures assure fit.

View More

Technical Specs

  • Item Clean Front Carrier
  • Size M
  • Material 500d Cordura
  • Color Black
  • Fits Chest Size 38" to 42"
  • Type External
  • For Use With Concealable Ballistic Panels
  • Features Clean Front Carrier With Low-profile Appearance, Discreet Chest Pocket, Discreet Large Lower Side Pockets, Front and Rear 4x10" Id's (Default "police" In White), Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund, Dual 5x8/8x10" Front Trauma Plate Pockets
  • Includes 1 Clean Front Carrier (CFC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms