Skip Content

WV
GH ARMOR SYSTEMS

Carry Bag,Black,Cordura Nylon

  • Item # 20UM11
  • My Part #
  • Mfr. Model # GH-ASK-BAG
  • Catalog Page # N/A
  • UNSPSC # 46151504
Carry Bag,Black,Cordura Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $29.00 / each

Web Price $41.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Use this durable, nylon bag to carry your active shooter gear and body armor. It includes a divided main compartment with a zipper, padded shoulder strap, and MOLLE attachment. It is capable of carrying a harness and up to 2 rifle plates.

View More

Technical Specs

  • Item Active Shooter Carry Bag
  • Type Gear Bag
  • Color Black
  • Material Cordura Nylon
  • Width 12"
  • Length 11"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 1
  • Closure Zipper
  • For Use With Active Shooter Kit, MOLLE Plate Harness and Hard Armor Plates
  • Features Durable Nylon, Padded Shoulder Strap, Zippered Main Compartment, Outer Molle Zone
  • Molle Compatible - Body Armor No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.