Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GH ARMOR SYSTEMS

Ballistic Vest Pkg, Concealable, Navy, S

  • Item# 33F894
  • Mfr. Model# GH-PROX-IIIA-1N-SM
  • Catalog Page# N/A
  • Catalog Group# H0085
  • UNSPSC# 46151504
Ballistic Vest Pkg,Concealable,Navy,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $672.50 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vest is made with premium-weave high-tenacity aramid fibers to help in offering outstanding protection. Each features a moisture-wicking liner, a removable 6- and 4-point strap kit, full-width 6" hook-and-loop closures, and an external panel load. It also features ballistic suspension and shirt tails, and front and rear 5" x 8" and 8" x 10" dual-trauma plate pockets.

View More

Technical Specs

  • Item Ballistic Vest Package
  • NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
  • Areal Density 1.45 psf
  • Size S
  • Material Polycotton Carrier
  • Color Dark Navy
  • Fits Chest Size 34" to 37"
  • Type NIJ 0101.06 Level IIIA Ballistics (1.45 psf)
  • Features Concealable
  • Includes Ballistic Panels (Front and Rear), 1 Standard Concealable Carrier (Polycotton, Ballistic Suspension, Adjustable Straps, Dual 5x8/8x10" Front Trauma Plate Pockets, Shirt Tails, Moisture Wicking Liner), 5x8" Soft Trauma Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.