Skip Content

DV
GH ARMOR SYSTEMS

Ballistic Vest Pkg,Concealable,Navy,L

  • Item # 33F751
  • My Part #
  • Mfr. Model # GH-LITEX-IIIA-1N-LG
  • Catalog Page # N/A
  • Catalog Group # H0114
  • UNSPSC # 46151504
Ballistic Vest Pkg,Concealable,Navy,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Engineered to meet or exceed special threat testing against the Winchester 9mm SXT and SPEER Gold for superior protection, this ballistic vest features increased trauma performance, extreme reliability, and durability. It also offers a moisture-wicking liner and removable 6- and 4-point strap kit, with full-width 6" hook-and-loop closures, and external panel load. The ballistic suspension and shirt tails help to provide additional coverage, and the ballistic desiccant helps to offer added longevity.

View More

Technical Specs

  • Item Ballistic Vest Package
  • NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
  • Areal Density 1.26 psf
  • Size L
  • Material Polycotton Carrier
  • Color Dark Navy
  • Fits Chest Size 43" to 45"
  • Type NIJ 0101.06 Level IIIA Ballistics (1.26 psf)
  • Features Concealable
  • Includes Ballistic Panels (Front and Rear), 1 Standard Concealable Carrier (Polycotton, Ballistic Suspension, Adjustable Straps, Dual 5x8/8x10" Front Trauma Plate Pockets, Shirt Tails, Moisture Wicking Liner), 5x8" Soft Trauma Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms