TP
GH ARMOR SYSTEMS

Ballistic Vest Package, NIJ 0101.06 Level 3A Ballistics, Small Regular

  • Item # 425M59
  • My Part #
  • Mfr. Model # ETHOS-IIIA-M-1-SRT
  • Catalog Page # N/A
  • UNSPSC # 46151504
Ballistic Vest Package, NIJ 0101.06 Level 3A Ballistics, Small Regular close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,239.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ballistic Vest Package
  • NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
  • Areal Density 0.90 psf
  • Size Small Regular
  • Material Ripstop, Twaron(R), Spectra Shield(R)
  • Armor Thickness 0.220"
  • Armor Weight 1.50 lb.
  • Closure Type Zipper
  • Color Tan
  • Fits Chest Size 34" to 37"
  • Type Type 3A Concealable
  • Number of Pockets (Inside) 4
  • Number of Pockets (Outside) 0
  • For Use With Soft Armor Panels and Trauma Plates Up to 8x10"
  • Features Removable (6) Point Strap Kit with Elastic Cummerbund, Spacer Mesh Padded Shoulders, Panel Suspension, Shirt Tails
  • Includes Ballistic Panels, Concealable Carrier, Soft Trauma Plate
  • Type - Body Armor Concealable
  • Series - Body Armor Ethos
  • Plate Type Included - Body Armor Soft Plate
  • Fits Waist Size - Body Armor 30"
  • Length - Body Armor 34" to 37"
  • Front Standing Length - Body Armor 15"
  • Front Seated Length - Body Armor 13"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.