Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GH ARMOR SYSTEMS

Ballistic Vest Package, XL, 500d Cordura

  • Item# 31AY34
  • Mfr. Model# GH-EMS-B-XL
  • Catalog Page# N/A
  • Catalog Group# H7230
  • UNSPSC# 46151504
Ballistic Vest Package,XL,500d Cordura close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $200.00 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tough and sturdy 500 denier nylon vest offers front body protection with internal 5" x 8" and 8" x 10" front trauma plate pockets providing ballistic suspension. It features front and rear striping for maximum visibility. The internal cummerbund and inner liner manage heat and moisture for a comfortable and secure fit. Easy access body side panel with fully adjustable side and shoulder hook-and-loop closures.

View More

Technical Specs

  • Item Ballistic Vest Package
  • Size XL
  • Material 500d Cordura
  • Closure Type Hook-and-Loop
  • Color Black
  • Fits Chest Size 46" to 47"
  • Type External
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 2
  • Fits Concealable Ballistic Panels
  • For Use With Concealable Ballistic Panels
  • Features Tactical Carrier In EMS Specific Design, Hi-Vis Reflective Striping, Oversized Medical Gear Pockets, Top Load and Drop Down, Internal Trauma Plate Pockets, Front and Rear Hook-and-Loop Zone with ID, Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund
  • Includes EMS Carrier
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.