Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GH ARMOR SYSTEMS

Ballistic Vest Package, XL, White

  • Item# 20UM03
  • Mfr. Model# GH-HELIX-IIIA-1W-XL
  • Catalog Page# N/A
  • Catalog Group# H7229
  • UNSPSC# 46151504
Ballistic Vest Package,XL,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $1,212.00 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for extreme comfort, this vest package offers exceptional wearability by delivering a lightweight and flexible solution under NIJ 0101.06. The hybrid design yields the lightest and most flexible package.

Special-threat tested against 9mm 127gr SXT and 357 SIG 125gr GDHP. The ballistic panel is covered in 200 denier ripstop with nylon polyurethane backed ultra-sonic welded seams. It also features a lightweight and durable Standard Concealable Carrier (SCC) with moisture wicking, stain-resistant inner mesh with antimicrobial performance, front and rear 5" x 8"/8" x 10" dual trauma plate pockets, a 6- and 4-point strap kit for multiple attachment configurations. Also includes external panel load, ballistic suspension system, and front and rear shirt tails.

View More

Technical Specs

  • Item Ballistic Vest Package
  • NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
  • Size XL
  • Material Polycotton Carrier
  • Closure Type Zipper
  • Color White
  • Fits Chest Size 46" to 47"
  • Type NIJ 0101.06 Level IIIA Ballistics (1.0 psf)
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Features Concealable
  • Includes Ballistic Panels, Standard Concealable Carriers, Removable 4-6 Point Strap Kit, Dual Front and Rear Trauma Plate Pockets, Shirt Tails, Moisture Wicking and Anti-Microbial Liner, Soft Trauma Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.