Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Body Material CPVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
9898-375-005
1/2"
FNPT x FNPT

$9.78 / each

Enter location to check availability
Catalog Page #  NA

Price $9.78 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9897-375-005
1/2"
Socket x Socket

$11.37 / each

Enter location to check availability
Catalog Page #  NA

Price $11.37 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9857-375-005
1/2"
Socket x Socket

$8.70 / each

Enter location to check availability
Catalog Page #  NA

Price $8.70 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9898-375-007
3/4"
FNPT x FNPT

$16.68 / each

Enter location to check availability
Catalog Page #  NA

Price $16.68 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9857-375-007
3/4"
Socket x Socket

$9.33 / each

Enter location to check availability
Catalog Page #  NA

Price $9.33 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9898-375-010
1"
FNPT x FNPT

$29.45 / each

Enter location to check availability
Catalog Page #  NA

Price $29.45 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9857-375-010
1"
Socket x Socket

$11.44 / each

Enter location to check availability
Catalog Page #  NA

Price $11.44 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9898-375-012
1-1/4"
FNPT x FNPT

$53.95 / each

Enter location to check availability
Catalog Page #  NA

Price $53.95 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9857-375-012
1-1/4"
Socket x Socket

$23.12 / each

Enter location to check availability
Catalog Page #  NA

Price $23.12 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9898-375-015
1-1/2"
FNPT x FNPT

$57.30 / each

Enter location to check availability
Catalog Page #  NA

Price $57.30 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9857-375-015
1-1/2"
Socket x Socket

$23.56 / each

Enter location to check availability
Catalog Page #  NA

Price $23.56 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9898-375-020
2"
FNPT x FNPT

$62.35 / each

Enter location to check availability
Catalog Page #  NA

Price $62.35 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9857-375-020
2"
Socket x Socket

$39.20 / each

Enter location to check availability
Catalog Page #  NA

Price $39.20 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More