Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Body Material PVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select
Length
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Length
Price
Qty
Please use Qty box to add item(s) to cart.
898-375-005
1/2"
FNPT x FNPT
2.03"

$7.13 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.13 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Length 2.03"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
897-375-005
1/2"
Socket x Socket
2.16"

$5.17 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.17 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • Length 2.16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
898-375-007
3/4"
FNPT x FNPT
2.11"

$9.59 / each

Enter location to check availability
Catalog Page #  3501 

Price $9.59 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Length 2.11"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
897-375-007
3/4"
Socket x Socket
2.44"

$7.78 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.78 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • Length 2.44"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
898-375-010
1"
FNPT x FNPT
2.56"

$12.92 / each

Enter location to check availability
Catalog Page #  3501 

Price $12.92 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Length 2.56"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
897-375-010
1"
Socket x Socket
2.66"

$9.47 / each

Enter location to check availability
Catalog Page #  3501 

Price $9.47 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • Length 2.66"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
898-375-012
1-1/4"
FNPT x FNPT
2.79"

$26.05 / each

Enter location to check availability
Catalog Page #  3501 

Price $26.05 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Length 2.79"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
897-375-012
1-1/4"
Socket x Socket
2.98"

$17.98 / each

Enter location to check availability
Catalog Page #  3501 

Price $17.98 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • Length 2.98"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
898-375-015
1-1/2"
FNPT x FNPT
2.72"

$30.60 / each

Enter location to check availability
Catalog Page #  3501 

Price $30.60 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Length 2.72"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
897-375-015
1-1/2"
Socket x Socket
3.28"

$20.74 / each

Enter location to check availability
Catalog Page #  3501 

Price $20.74 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • Length 3.28"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
898-375-020
2"
FNPT x FNPT
2.89"

$39.35 / each

Enter location to check availability
Catalog Page #  3501 

Price $39.35 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Length 2.89"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
897-375-020
2"
Socket x Socket
3.53"

$28.90 / each

Enter location to check availability
Catalog Page #  3501 

Price $28.90 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • Length 3.53"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More