Skip Content

DV
GF PIPING SYSTEMS

Spigot Globe Valve, PVC, 1-1/2" Pipe Size

  • Item # 1CMP2
  • My Part #
  • Mfr. Model # 192301500
  • Catalog Page # N/A
  • UNSPSC # 40141617
Spigot Globe Valve, PVC, 1-1/2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

PVC Y-Angle Globe Valves—Spigot

• Max. pressure: 150 psi at 68°F Temp. range: 0° to 140°F
Disc and seat are easily removed. Unimpeded flow provides low pressure loss. Nonrising stem. Spigot ends allow universal mounting.
Meet ASTM D-1784 Class 12454-B and D-1785 standards.

View More

Technical Specs

  • Item Globe Valve
  • Pipe Size 1-1/2"
  • Connection Type Spigot
  • Body Material PVC
  • Top of Handle to Inlet Center 9-11/64"
  • Inlet to Outlet Length 8-1/16"
  • Max. Water Pressure 150 psi
  • Max. Fluid Temp. 140 Degrees F
  • Valve Stem Type Non-Rising
  • Stem Material PVC
  • Bonnet Style Screwed
  • Handle Material Polypropylene
  • Handle Type Hand Wheel
  • Standards Meets ASTM D-1784 Class 12454-B and D-1785 Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.