Skip Content

DV
GF PIPING SYSTEMS

Schedule 80 CPVC Transition Fitting, 2" Pipe Size, FNPT x Spigot Fitting Connection Type

  • Item # 3GXJ3
  • My Part #
  • Mfr. Model # 9878-020SS
  • Catalog Page # N/A
  • UNSPSC # 40142305
Transition Fitting,80,2 In.,FNPT x SPG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CPVC Pipe Fittings

Product Details

This tough, lightweight, and corrosion-resistant GF PIPING SYSTEMS transition fitting is highly resistant to acids, alkalis, alcohols, and many other corrosive materials. Fitting is much lighter (about 1/6th as much as steel) to help speed and simplify handling during installation, plus it won’t corrode, pit, rust, scale, nor is it subject to electrolysis. Material is not affected by soil conditions if fitting is buried. For outdoor applications that are exposed to sunlight, 2 coats of white-colored, water-base latex paint provide additional protection.

View More

Technical Specs

  • Item Transition Fitting
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 2"
  • Fitting Connection Type FNPT x Spigot
  • Standards ASTM D1784
  • Color Gray
  • Max. Temp. 210 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms