Skip Content

 
GF PIPING SYSTEMS

Reducing Bushing

Reducing Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Reducing Bushing 
  • Body Material PVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
68 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
839-072
1/2" x 1/4"
MNPT x FNPT

$6.69 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.69 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2" x 1/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-072
1/2" x 1/4"
Spigot x FNPT

$2.76 / each

Enter location to check availability
Catalog Page #  3502 

Price $2.76 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2" x 1/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-072
1/2" x 1/4"
Spigot x Socket

$1.66 / each

Enter location to check availability
Catalog Page #  3502 

Price $1.66 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2" x 1/4"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-073
1/2" x 3/8"
MNPT x FNPT

$5.36 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.36 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2" x 3/8"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-073
1/2" x 3/8"
Spigot x FNPT

$2.92 / each

Enter location to check availability
Catalog Page #  3502 

Price $2.92 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2" x 3/8"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-073
1/2" x 3/8"
Spigot x Socket

$1.81 / each

Enter location to check availability
Catalog Page #  3502 

Price $1.81 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2" x 3/8"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-098
3/4" x 1/4"
MNPT x FNPT

$4.30 / each

Enter location to check availability
Catalog Page #  3502 

Price $4.30 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4" x 1/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-098
3/4" x 1/4"
Spigot x FNPT

$1.93 / each

Enter location to check availability
Catalog Page #  3502 

Price $1.93 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4" x 1/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-101
3/4" x 1/2"
MNPT x FNPT

$3.84 / each

Enter location to check availability
Catalog Page #  3502 

Price $3.84 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4" x 1/2"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-101
3/4" x 1/2"
Spigot x FNPT

$1.89 / each

Enter location to check availability
Catalog Page #  3502 

Price $1.89 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4" x 1/2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-101
3/4" x 1/2"
Spigot x Socket

$2.73 / each

Enter location to check availability
Catalog Page #  3502 

Price $2.73 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4" x 1/2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-128
1" x 1/4"
MNPT x FNPT

$8.04 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.04 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1" x 1/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-130
1" x 1/2"
MNPT x FNPT

$6.49 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.49 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1" x 1/2"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-130
1" x 1/2"
Spigot x FNPT

$2.98 / each

Enter location to check availability
Catalog Page #  3502 

Price $2.98 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1" x 1/2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-130
1" x 1/2"
Spigot x Socket

$3.00 / each

Enter location to check availability
Catalog Page #  3502 

Price $3.00 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1" x 1/2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-131
1" x 3/4"
MNPT x FNPT

$6.49 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.49 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1" x 3/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-131
1" x 3/4"
Spigot x FNPT

$2.98 / each

Enter location to check availability
Catalog Page #  3502 

Price $2.98 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1" x 3/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-131
1" x 3/4"
Spigot x Socket

$2.84 / each

Enter location to check availability
Catalog Page #  3502 

Price $2.84 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1" x 3/4"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-166
1-1/4" x 1/2"
MNPT x FNPT

$6.22 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.22 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 1/2"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-166
1-1/4" x 1/2"
Spigot x FNPT

$3.79 / each

Enter location to check availability
Catalog Page #  3502 

Price $3.79 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 1/2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-166
1-1/4" x 1/2"
Spigot x Socket

$2.06 / each

Enter location to check availability
Catalog Page #  3502 

Price $2.06 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 1/2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-167
1-1/4" x 3/4"
MNPT x FNPT

$7.18 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.18 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 3/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-167
1-1/4" x 3/4"
Spigot x FNPT

$6.20 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.20 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 3/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-167
1-1/4" x 3/4"
Spigot x Socket

$4.56 / each

Enter location to check availability
Catalog Page #  3502 

Price $4.56 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 3/4"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-168
1-1/4" x 1"
MNPT x FNPT

$6.40 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.40 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 1"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-168
1-1/4" x 1"
Spigot x FNPT

$3.88 / each

Enter location to check availability
Catalog Page #  3502 

Price $3.88 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 1"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-168
1-1/4" x 1"
Spigot x Socket

$5.48 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.48 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4" x 1"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-209
1-1/2" x 1/2"
Spigot x FNPT

$7.74 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.74 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1/2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-209
1-1/2" x 1/2"
Spigot x Socket

$5.98 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.98 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1/2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-210
1-1/2" x 3/4"
MNPT x FNPT

$8.07 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.07 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 3/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-210
1-1/2" x 3/4"
Spigot x FNPT

$7.60 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.60 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 3/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-210
1-1/2" x 3/4"
Spigot x Socket

$5.19 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.19 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 3/4"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-211
1-1/2" x 1"
MNPT x FNPT

$8.11 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.11 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-211
1-1/2" x 1"
Spigot x FNPT

$7.58 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.58 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-211
1-1/2" x 1"
Spigot x Socket

$6.60 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.60 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-212
1-1/2" x 1-1/4"
MNPT x FNPT

$6.84 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.84 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1-1/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-212
1-1/2" x 1-1/4"
Spigot x FNPT

$7.74 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.74 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1-1/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-212
1-1/2" x 1-1/4"
Spigot x Socket

$6.99 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.99 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2" x 1-1/4"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-247
2" x 1/2"
MNPT x FNPT

$12.24 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.24 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1/2"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-247
2" x 1/2"
Spigot x FNPT

$9.74 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.74 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1/2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-247
2" x 1/2"
Spigot x Socket

$8.51 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.51 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1/2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-248
2" x 3/4"
MNPT x FNPT

$11.82 / each

Enter location to check availability
Catalog Page #  3502 

Price $11.82 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 3/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-248
2" x 3/4"
Spigot x FNPT

$9.40 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.40 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 3/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-248
2" x 3/4"
Spigot x Socket

$8.51 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.51 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 3/4"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-249
2" x 1"
MNPT x FNPT

$11.59 / each

Enter location to check availability
Catalog Page #  3502 

Price $11.59 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-249
2" x 1"
Spigot x FNPT

$9.40 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.40 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-249
2" x 1"
Spigot x Socket

$9.29 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.29 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-250
2" x 1-1/4"
MNPT x FNPT

$10.82 / each

Enter location to check availability
Catalog Page #  3502 

Price $10.82 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1-1/4"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-250
2" x 1-1/4"
Spigot x FNPT

$9.55 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.55 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1-1/4"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-250
2" x 1-1/4"
Spigot x Socket

$8.50 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.50 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1-1/4"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-251
2" x 1-1/2"
MNPT x FNPT

$9.45 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.45 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1-1/2"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-251
2" x 1-1/2"
Spigot x FNPT

$9.20 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.20 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1-1/2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-251
2" x 1-1/2"
Spigot x Socket

$9.12 / each

Enter location to check availability
Catalog Page #  3502 

Price $9.12 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2" x 1-1/2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-291
2-1/2" x 1-1/2"
Spigot x FNPT

$12.61 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.61 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2" x 1-1/2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-291
2-1/2" x 1-1/2"
Spigot x Socket

$12.52 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.52 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2" x 1-1/2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-292
2-1/2" x 2"
Spigot x FNPT

$12.33 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.33 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2" x 2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-292
2-1/2" x 2"
Spigot x Socket

$13.43 / each

Enter location to check availability
Catalog Page #  3502 

Price $13.43 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2" x 2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
839-338
3" x 2"
MNPT x FNPT

$19.58 / each

Enter location to check availability
Catalog Page #  3502 

Price $19.58 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3" x 2"
  • Connection Type MNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
838-338
3" x 2"
Spigot x FNPT

$34.15 / each

Enter location to check availability
Catalog Page #  3502 

Price $34.15 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3" x 2"
  • Connection Type Spigot x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
837-338
3" x 2"
Spigot x Socket

$22.56 / each

Enter location to check availability
Catalog Page #  3502 

Price $22.56 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3" x 2"
  • Connection Type Spigot x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More