Skip Content
WV
GF PIPING SYSTEMS

Polypropylene FNPT x FNPT x FNPT Ball Valve, Tee, 1-1/4" Pipe Size

  • Item # 6FXE6
  • My Part #
  • Mfr. Model # 167543165
  • Catalog Page # N/A
  • UNSPSC # 40141607
Poly BV,3-Way,Union,FNPT,1-1/4 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

Type 543 True Union Ball Valves
3-way, full-port valves can be used with Schedule 80 fittings and pipe; can divert flow left/right/off. True union design permits radial installation without flow interruption. With chemical-resistant FPM O-rings.
George Fischer Type 543 True Union

• Max. pressure: 150 psi at 73°F
Valves are compact and can perform the work of two 2-way ball valves. For use in chemical industry, pool, and wastewater applications.
Meet NSF standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Polypropylene
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT x FNPT
  • Port Full L
  • Max. Pressure 150 psi CWP
  • Max. Steam Pressure 75 psi WSP
  • Temp. Range 32 Degrees to 176 Degrees F
  • Ball Material Polypropylene
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Tee
  • Handle Material Glass Filled Polypropylene
  • Stem Material Polypropylene
  • Body Seal Material EPDM
  • Features Integrated Stainless Steel Mounting Inserts
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM 1970-01, ASTM D1784, USP Class VI, FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms