Skip Content


Polypropylene FNPT x FNPT Ball Valve, Tee, 3/8" Pipe Size

  • Item # 1CLV5
  • My Part #
  • Mfr. Model # 167546331
  • Catalog Page # 2871
  • UNSPSC # 40141607
Poly Ball Valve,Union,FNPT,3/8" close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $17.79 / each

Web Price $93.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a breakaway stem, this GF PIPING SYSTEMS ball valve can be radial installed and is suitable for use with Schedule 80 pipe and fittings. Model can be actuated, and handle has a molded-in wrench for access to valve components. Valve has chemical-resistant seals and is ideal for use in the chemical industry and in swimming pool, aquarium, wastewater, and other corrosive applications.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Polypropylene
  • Body Style Inline True Union
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 150 psi CWP
  • Max. Steam Pressure 75 psi WSP
  • Temp. Range 32 Degrees to 176 Degrees F
  • Ball Material Polypropylene
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Tee
  • Handle Material Glass Filled Polypropylene
  • Stem Material Polypropylene
  • Body Seal Material FPM
  • Features Integrated Stainless Steel Mounting Inserts
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM D 4101
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.