Skip Content

 
PVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pipe 
  • Connection Type Plain End 
  • Length 10 ft. 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
H0800050PG1000
1/2"

$7.70 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.70 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 1/2"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800075PG1000
3/4"

$9.86 / each

Enter location to check availability
Catalog Page #  3501 

Price $9.86 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 3/4"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800100PG1000
1"

$13.97 / each

Enter location to check availability
Catalog Page #  3501 

Price $13.97 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 1"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800125PG1000
1-1/4"

$19.73 / each

Enter location to check availability
Catalog Page #  3501 

Price $19.73 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 1-1/4"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800150PG1000
1-1/2"

$23.03 / each

Enter location to check availability
Catalog Page #  3501 

Price $23.03 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 1-1/2"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800200PG1000
2"

$31.65 / each

Enter location to check availability
Catalog Page #  3501 

Price $31.65 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 2"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800250PG1000
2-1/2"

$65.85 / each

Enter location to check availability
Catalog Page #  3501 

Price $65.85 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 2-1/2"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800300PG1000
3"

$75.35 / each

Enter location to check availability
Catalog Page #  3501 

Price $75.35 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 3"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
H0800400PG1000
4"

$114.20 / each

Enter location to check availability
Catalog Page #  3501 

Price $114.20 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 4"
  • Length 10 ft.
  • Schedule 80
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More