Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GF PIPING SYSTEMS

PVC Insertion Tee, Socket x Socket x Socket, 4" Pipe Size - Pipe Fitting

  • Item # 5MXU1
  • My Part #
  • Mfr. Model # PV8T040
  • Catalog Page # N/A
  • UNSPSC # 40142319
PVC Insertion Tee, Socket x Socket x Socket, 4" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $408.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for process piping installation and most service piping applications, this GF PIPING SYSTEMS insertion tee is highly resistant to alcohols, alkalis, acids, and other corrosive materials. Material resists corrosion, pitting, scaling, rusting, and is not subject to electrolysis. The lightweight construction is lighter in weight than steel to help speed installation and ease transport.

View More

Technical Specs

  • Item Insertion Tee
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 4"
  • Fitting Connection Type Socket x Socket x Socket
  • Color Dark Gray
  • Max. Temp. 140 Degrees F
  • Fitting Length 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.