NC
GF PIPING SYSTEMS

PVC FNPT x FNPT x FNPT Ball Valve, Tee, 2" Pipe Size

  • Item # 6FXF7
  • My Part #
  • Mfr. Model # 161543107
  • Catalog Page # N/A
  • UNSPSC # 40141607
PVC FNPT x FNPT x FNPT Ball Valve, Tee, 2" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $269.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.77 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Type 543 True Union Ball Valves
3-way, full-port valves can be used with Schedule 80 fittings and pipe; can divert flow left/right/off. True union design permits radial installation without flow interruption. With chemical-resistant FPM O-rings.
George Fischer Type 543 True Union

• Max. pressure: 150 psi at 73°F
Valves are compact and can perform the work of two 2-way ball valves. For use in chemical industry, pool, and wastewater applications.
Meet NSF standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Body Style 3-Way True Union
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 2"
  • Connection Type FNPT x FNPT x FNPT
  • Port Full L
  • Max. Pressure 150 psi CWP
  • Max. Steam Pressure 0 psi WSP
  • Temp. Range 32 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Tee
  • Handle Material Glass Filled Polypropylene
  • Stem Material PVC
  • Body Seal Material EPDM
  • Features Integrated Stainless Steel Mounting Inserts
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM 1970-01, ASTM D1784, USP Class VI, FDA
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.