Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GF PIPING SYSTEMS Manual Three-Way Ball Valve: 3/4 in, PVC, L Flow, FNPT x FNPT x FNPT, Two-Piece

Item 
6FXG1
Mfr. Model 
161543103

Product Details

Catalog Page
N/A
Brand
GF PIPING SYSTEMS
Manufacturer Part Number
161543103
For Media
Water
Body Material
PVC
Valve Construction
Two-Piece
Flow Pattern
L Flow
Ball Port Style
Full Port
Nominal Valve Size
3/4 in
Inlet Connection Size
3/4 in
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Inlet Connection Entry
Side
Outlet Connection Size - Side 1
3/4 in
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 1
NPT
Outlet Connection Size - Side 2
3/4 in
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
NPT
Max. Pressure (CWP)
145 psi
Max. Pressure (Steam)
Not Rated
Max. Pressure (Combustible Gas)
Not Rated
Coefficient of Volume (Cv)
2.1
Handle
Locking Lever
Handle Material
Glass-Filled Polypropylene
Color - Valve Handle
Orange
Ball Material
PVC
Seat Material
PTFE
Seal Material
PTFE
Stem Material
PVC
Stem Type
Blowout Resistant
Vented Ball Valve
Non-Vented
Media Temp. Range
32 °F to 140 °F
Special Features
Actuator Compatible
3-A Compliance
Not Rated
Standards
ASTM D1784; FDA CFR 21 177.2600; USP Class VI
Included Mounting
Actuator Mounting Pad
Overall Length
5.16 in
Handle Length
106 mm
Handle Height
74 mm
Valve Series
543 Pro
UNSPSC
40141607
Country of Origin
Switzerland (subject to change)
Product Description

L-port PVC (polyvinyl chloride) ball valves have three ports that act as inlets or outlets, and they're used in diverter and selector applications. Diverter applications have media flowing through one inlet and flowing out through either one of the remaining outlets. Selector applications have media flowing from one of two inlet ports (from two different sources) with the remaining port acting as an outlet.