Skip Content

 
GF PIPING SYSTEMS

Male Adapter

Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Adapter 
  • Body Material CPVC 
  • Schedule 80 
  • Connection Type MNPT x Socket 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
9836-005
1/2"

$3.69 / each

Enter location to check availability
Catalog Page #  3502 

Price $3.69 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9836-007
3/4"

$4.97 / each

Enter location to check availability
Catalog Page #  3502 

Price $4.97 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9836-010
1"

$8.36 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.36 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9836-012
1-1/4"

$12.62 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.62 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9836-015
1-1/2"

$14.49 / each

Enter location to check availability
Catalog Page #  3502 

Price $14.49 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9836-020
2"

$24.53 / each

Enter location to check availability
Catalog Page #  3502 

Price $24.53 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9836-030
3"

$86.55 / each

Enter location to check availability
Catalog Page #  3502 

Price $86.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9836-040
4"

$138.35 / each

Enter location to check availability
Catalog Page #  3502 

Price $138.35 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More