Skip Content

 
GF PIPING SYSTEMS

Hex Head Plug

Hex Head Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Hex Head Plug 
  • Body Material PVC 
  • Schedule 80 
  • Connection Type MNPT 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
850-002
1/4"

$3.51 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.51 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-003
3/8"

$3.28 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.28 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-005
1/2"

$3.16 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.16 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-007
3/4"

$2.84 / each

Enter location to check availability
Catalog Page #  3501 

Price $2.84 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-010
1"

$4.01 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.01 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-012
1-1/4"

$5.42 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.42 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-015
1-1/2"

$6.57 / each

Enter location to check availability
Catalog Page #  3501 

Price $6.57 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-020
2"

$7.51 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.51 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-025
2-1/2"

$20.53 / each

Enter location to check availability
Catalog Page #  3501 

Price $20.53 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-030
3"

$22.76 / each

Enter location to check availability
Catalog Page #  3501 

Price $22.76 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
850-040
4"

$44.05 / each

Enter location to check availability
Catalog Page #  3501 

Price $44.05 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More