Skip Content

 
GF PIPING SYSTEMS

Female Adapter

Female Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Adapter 
  • Body Material CPVC 
  • Schedule 80 
  • Connection Type FNPT x Socket 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
9835-002
1/4"

$5.91 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.91 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-005
1/2"

$5.04 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.04 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-007
3/4"

$5.76 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.76 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-010
1"

$13.43 / each

Enter location to check availability
Catalog Page #  3502 

Price $13.43 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-012
1-1/4"

$13.29 / each

Enter location to check availability
Catalog Page #  3502 

Price $13.29 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-015
1-1/2"

$14.75 / each

Enter location to check availability
Catalog Page #  3502 

Price $14.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-020
2"

$22.11 / each

Enter location to check availability
Catalog Page #  3502 

Price $22.11 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-030
3"

$102.75 / each

Enter location to check availability
Catalog Page #  3502 

Price $102.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9835-040
4"

$172.25 / each

Enter location to check availability
Catalog Page #  3502 

Price $172.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More