Skip Content

 
GF PIPING SYSTEMS

Female Adapter

Female Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Adapter 
  • Body Material PVC 
  • Schedule 80 
  • Connection Type FNPT x Socket 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
835-015
1-1/2"

$10.46 / each

Enter location to check availability
Catalog Page #  3501 

Price $10.46 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
835-020
2"

$19.76 / each

Enter location to check availability
Catalog Page #  3501 

Price $19.76 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
835-025
2-1/2"

$35.35 / each

Enter location to check availability
Catalog Page #  3501 

Price $35.35 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
835-030
3"

$37.10 / each

Enter location to check availability
Catalog Page #  3501 

Price $37.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
835-040
4"

$65.70 / each

Enter location to check availability
Catalog Page #  3501 

Price $65.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More