Skip Content

 
GF PIPING SYSTEMS

Elbow, 90 Degrees

Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Body Material CPVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
9808-002
1/4"
FNPT x FNPT

$6.19 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-003
3/8"
FNPT x FNPT

$6.19 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-005
1/2"
FNPT x FNPT

$4.54 / each

Enter location to check availability
Catalog Page #  3502 

Price $4.54 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9807-005
1/2"
FNPT x Socket

$8.11 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.11 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-005
1/2"
Socket x Socket

$1.19 / each

Enter location to check availability
Catalog Page #  3502 

Price $1.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-007
3/4"
FNPT x FNPT

$6.70 / each

Enter location to check availability
Catalog Page #  3502 

Price $6.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9807-007
3/4"
FNPT x Socket

$10.28 / each

Enter location to check availability
Catalog Page #  3502 

Price $10.28 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-007
3/4"
Socket x Socket

$3.64 / each

Enter location to check availability
Catalog Page #  3502 

Price $3.64 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-010
1"
FNPT x FNPT

$11.01 / each

Enter location to check availability
Catalog Page #  3502 

Price $11.01 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9807-010
1"
FNPT x Socket

$12.73 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.73 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-010
1"
Socket x Socket

$5.80 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-012
1-1/4"
FNPT x FNPT

$16.55 / each

Enter location to check availability
Catalog Page #  3502 

Price $16.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-012
1-1/4"
Socket x Socket

$13.15 / each

Enter location to check availability
Catalog Page #  3502 

Price $13.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-015
1-1/2"
FNPT x FNPT

$19.27 / each

Enter location to check availability
Catalog Page #  3502 

Price $19.27 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-015
1-1/2"
Socket x Socket

$12.48 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.48 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-020
2"
FNPT x FNPT

$30.50 / each

Enter location to check availability
Catalog Page #  3502 

Price $30.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-020
2"
Socket x Socket

$16.48 / each

Enter location to check availability
Catalog Page #  3502 

Price $16.48 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-025
2-1/2"
FNPT x FNPT

$79.35 / each

Enter location to check availability
Catalog Page #  NA

Price $79.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-025
2-1/2"
Socket x Socket

$42.60 / each

Enter location to check availability
Catalog Page #  3502 

Price $42.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-030
3"
FNPT x FNPT

$53.15 / each

Enter location to check availability
Catalog Page #  3502 

Price $53.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-030
3"
Socket x Socket

$44.35 / each

Enter location to check availability
Catalog Page #  3502 

Price $44.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9808-040
4"
FNPT x FNPT

$90.90 / each

Enter location to check availability
Catalog Page #  3502 

Price $90.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-040
4"
Socket x Socket

$81.15 / each

Enter location to check availability
Catalog Page #  3502 

Price $81.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-060
6"
Socket x Socket

$93.85 / each

Enter location to check availability
Catalog Page #  3502 

Price $93.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 6"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9806-080
8"
Socket x Socket

$230.00 / each

Enter location to check availability
Catalog Page #  3502 

Price $230.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More