Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Body Material CPVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
9830-002
1/4"
Socket x Socket

$7.30 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.30 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-003
3/8"
FNPT

$7.30 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.30 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-005
1/2"
FNPT x FNPT

$7.63 / each

Enter location to check availability
Catalog Page #  3502 

Price $7.63 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-005
1/2"
Socket x Socket

$3.43 / each

Enter location to check availability
Catalog Page #  3502 

Price $3.43 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-007
3/4"
FNPT x FNPT

$11.69 / each

Enter location to check availability
Catalog Page #  3502 

Price $11.69 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-007
3/4"
Socket x Socket

$4.73 / each

Enter location to check availability
Catalog Page #  3502 

Price $4.73 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-010
1"
FNPT

$15.62 / each

Enter location to check availability
Catalog Page #  3502 

Price $15.62 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-010
1"
Socket

$5.67 / each

Enter location to check availability
Catalog Page #  3502 

Price $5.67 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-012
1-1/4"
FNPT

$11.05 / each

Enter location to check availability
Catalog Page #  3502 

Price $11.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-012
1-1/4"
Socket

$8.95 / each

Enter location to check availability
Catalog Page #  3502 

Price $8.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-015
1-1/2"
FNPT x FNPT

$18.74 / each

Enter location to check availability
Catalog Page #  3502 

Price $18.74 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-015
1-1/2"
Socket x Socket

$10.82 / each

Enter location to check availability
Catalog Page #  3502 

Price $10.82 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-020
2"
FNPT x FNPT

$20.47 / each

Enter location to check availability
Catalog Page #  3502 

Price $20.47 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-020
2"
Socket x Socket

$12.14 / each

Enter location to check availability
Catalog Page #  3502 

Price $12.14 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-025
2-1/2"
Socket

$27.05 / each

Enter location to check availability
Catalog Page #  3502 

Price $27.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-030
3"
FNPT x FNPT

$45.15 / each

Enter location to check availability
Catalog Page #  3502 

Price $45.15 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-030
3"
Socket x Socket

$30.85 / each

Enter location to check availability
Catalog Page #  3502 

Price $30.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9830-040
4"
FNPT x FNPT

$91.65 / each

Enter location to check availability
Catalog Page #  3502 

Price $91.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-040
4"
Socket

$40.05 / each

Enter location to check availability
Catalog Page #  3502 

Price $40.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-060
6"
Socket

$65.85 / each

Enter location to check availability
Catalog Page #  3502 

Price $65.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 6"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-582FB
8"
Socket

$218.25 / each

Enter location to check availability
Catalog Page #  NA

Price $218.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-585
8"
Socket

$208.25 / each

Enter location to check availability
Catalog Page #  NA

Price $208.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9829-080
8"
Socket

$148.30 / each

Enter location to check availability
Catalog Page #  3502 

Price $148.30 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material CPVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More