Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Body Material PVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
829-003
3/8"
Socket x Socket

$3.81 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.81 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-005
1/2"
FNPT x FNPT

$3.01 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.01 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-005
1/2"
Socket x Socket

$3.00 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.00 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-007
3/4"
FNPT x FNPT

$3.93 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.93 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-007
3/4"
Socket x Socket

$4.03 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.03 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-010
1"
FNPT x FNPT

$4.84 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-010
1"
Socket x Socket

$4.23 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.23 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-012
1-1/4"
FNPT x FNPT

$5.61 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.61 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-012
1-1/4"
Socket x Socket

$5.70 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-015
1-1/2"
FNPT x FNPT

$11.89 / each

Enter location to check availability
Catalog Page #  3501 

Price $11.89 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-015
1-1/2"
Socket x Socket

$6.65 / each

Enter location to check availability
Catalog Page #  3501 

Price $6.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-020
2"
FNPT x FNPT

$13.84 / each

Enter location to check availability
Catalog Page #  3501 

Price $13.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-020
2"
Socket x Socket

$7.75 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.75 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-025
2-1/2"
FNPT x FNPT

$32.60 / each

Enter location to check availability
Catalog Page #  3501 

Price $32.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-025
2-1/2"
Socket x Socket

$16.70 / each

Enter location to check availability
Catalog Page #  3501 

Price $16.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-030
3"
FNPT x FNPT

$44.50 / each

Enter location to check availability
Catalog Page #  3501 

Price $44.50 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-030
3"
Socket x Socket

$19.41 / each

Enter location to check availability
Catalog Page #  3501 

Price $19.41 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
830-040
4"
FNPT x FNPT

$73.85 / each

Enter location to check availability
Catalog Page #  3501 

Price $73.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-040
4"
Socket x Socket

$25.10 / each

Enter location to check availability
Catalog Page #  3501 

Price $25.10 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-060
6"
Socket x Socket

$33.35 / each

Enter location to check availability
Catalog Page #  3501 

Price $33.35 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 6"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
829-080
8"
Socket x Socket

$40.65 / each

Enter location to check availability
Catalog Page #  3501 

Price $40.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More