Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
  • Body Material PVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
848-002
1/4"
FNPT

$3.34 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.34 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-002
1/4"
Socket

$3.50 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.50 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-003
3/8"
NPT

$2.19 / each

Enter location to check availability
Catalog Page #  3501 

Price $2.19 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type NPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-003
3/8"
Socket

$3.50 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.50 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-005
1/2"
NPT

$2.26 / each

Enter location to check availability
Catalog Page #  3501 

Price $2.26 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type NPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-005
1/2"
Socket

$3.24 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.24 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-007
3/4"
NPT

$3.96 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.96 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type NPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-007
3/4"
Socket

$1.92 / each

Enter location to check availability
Catalog Page #  3501 

Price $1.92 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-010
1"
FNPT

$5.72 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.72 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-010
1"
Socket

$4.21 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.21 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-012
1-1/4"
NPT

$6.14 / each

Enter location to check availability
Catalog Page #  3501 

Price $6.14 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type NPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-012
1-1/4"
Socket

$4.26 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.26 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-015
1-1/2"
NPT

$4.52 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.52 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type NPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-015
1-1/2"
Socket

$8.49 / each

Enter location to check availability
Catalog Page #  3501 

Price $8.49 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-020
2"
NPT

$15.14 / each

Enter location to check availability
Catalog Page #  3501 

Price $15.14 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type NPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-020
2"
Socket

$16.17 / each

Enter location to check availability
Catalog Page #  3501 

Price $16.17 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-025
2-1/2"
FNPT

$16.00 / each

Enter location to check availability
Catalog Page #  3501 

Price $16.00 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-025
2-1/2"
Socket

$26.85 / each

Enter location to check availability
Catalog Page #  3501 

Price $26.85 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-030
3"
FNPT

$30.00 / each

Enter location to check availability
Catalog Page #  3501 

Price $30.00 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-030
3"
Socket

$31.65 / each

Enter location to check availability
Catalog Page #  3501 

Price $31.65 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
848-040
4"
FNPT

$52.75 / each

Enter location to check availability
Catalog Page #  3501 

Price $52.75 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-040
4"
Socket

$55.60 / each

Enter location to check availability
Catalog Page #  3501 

Price $55.60 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-060
6"
Socket

$69.95 / each

Enter location to check availability
Catalog Page #  3501 

Price $69.95 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 6"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
847-080
8"
Socket

$90.85 / each

Enter location to check availability
Catalog Page #  3501 

Price $90.85 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More