Skip Content

ST
GF PIPING SYSTEMS

Schedule 80 CPVC Coupling, 3/4" Pipe Size, FNPT x FNPT Fitting Connection Type

  • Item # 6NF15
  • My Part #
  • Mfr. Model # 9830-007
  • Catalog Page # 2810
  • UNSPSC # 40142315
Coupling,80,3/4 In.,FNPT,344 psi at 73F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tough, lightweight, and corrosion-resistant GF PIPING SYSTEMS coupling is highly resistant to acids, alkalis, alcohols, and many other corrosive materials. Fitting is much lighter (about 1/6th as much as steel) to help speed and simplify handling during installation, plus it won’t corrode, pit, rust, scale, nor is it subject to electrolysis. Material is not affected by soil conditions if fitting is buried. For outdoor applications that are exposed to sunlight, 2 coats of white-colored, water-base latex paint provide additional protection.

View More

Technical Specs

  • Item Coupling
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type FNPT x FNPT
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 344 psi @ 73 Degrees F
  • Color Gray
  • Max. Temp. 210 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.