Navigation Menu New

Access My Account, Order History, Lists and more here.

53UG43 W0500132BS UNSPSC # 41111619

Threaded Plug Gauge Assembly: 1/2"-13 Thread Size, Go/No-Go (Plus/Minus), 2B Thread Class

  • Item # 53UG43
  • Mfr. Model # W0500132BS
  • UNSPSC # 41111619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.

Tap image to zoom.

Roll over image to zoom.

Threaded Plug Gauge Assembly: 1/2"-13 Thread Size, Go/No-Go (Plus/Minus), 2B Thread Class

  • Item # 53UG43
  • Mfr. Model # W0500132BS
  • UNSPSC # 41111619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.

Technical Specs

  • Item Threaded Plug Gauge Assembly
  • Dimension Type Inch
  • Gauge Type Go/No-Go (Plus/Minus)
  • Handle Design Double End
  • Included Handle Taperlock 2
  • Thread Class 2B
  • Thread Size 1/2"-13
  • Thread Type UNC
  • Gauge Finish Uncoated
  • Gauge Material Tool Steel
  • Handle Color Green
  • Handle Length 3 in
  • Included Certification Certificate of Conformance
  • Long Form Calibration Certificate No
  • Standards ANSI B1.2;AGD;NIST
  • Thread Direction Right Hand

These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.

Back to Top