Navigation Menu New

Access My Account, Order History, Lists and more here.

53UG59 P075014NSE UNSPSC # 41111619

Pipe Threaded Plug Gauge: 3/4"-14 Thread Size, Single End, NPT

  • Item # 53UG59
  • Mfr. Model # P075014NSE
  • UNSPSC # 41111619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.

Tap image to zoom.

Roll over image to zoom.

Pipe Threaded Plug Gauge: 3/4"-14 Thread Size, Single End, NPT

  • Item # 53UG59
  • Mfr. Model # P075014NSE
  • UNSPSC # 41111619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.

Technical Specs

  • Item Pipe Threaded Plug Gauge
  • Dimension Type Inch
  • Handle Design Single End
  • Thread Size 3/4"-14
  • Thread Type NPT
  • Gauge Finish Uncoated
  • Gauge Material Tool Steel
  • Handle Color Green
  • Handle Length 3 5/8 in
  • Included Certification Certificate of Conformance
  • Standards AGD, ANSI B1.20.1, NIST
  • Thread Direction Right Hand

These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.

Back to Top