Skip Content

ST
GERBER

Wall Urinal, 1.0 Gallons per Flush, 18-1/2"H x 13-1/2"W, White

  • Item # 45K891
  • My Part #
  • Mfr. Model # 27-740
  • Catalog Page # N/A
  • UNSPSC # 30181506
Urinal,Wall,3/4 In,Wall,Vitreous China close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GERBER® wall urinal takes up minimal wall space. This low-consumption, washout urinal includes an integral stranger and 1-piece hanger. 1" x 3/4" inlet, 1-1/2" x 1-1/2" outlet.
ADA Compliant.
Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Urinal
  • Mounting Style Wall
  • Connection (In.) 3/4
  • Material of Construction Vitreous China
  • Color/Finish White
  • Height (In.) 18-1/2
  • Width (In.) 13-1/2
  • Depth (In.) 13-1/4
  • Gallons per Flush 1.0
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and CO.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Water Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.