Skip Content

ST
GERBER

Vitreous China Wall Hung Lavatory Sink Without Faucet, 15” x 10” Bowl Size

  • Item # 29VL51
  • My Part #
  • Mfr. Model # 12-654
  • Catalog Page # N/A
  • UNSPSC # 30181504
Sink,Wall Hung,Vitreous China,ADA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GERBER® Monticello II™ back splash lavatory features a 4" faucet configuration with a 4-1/2" back splash. The 20" x 18" wall-hung sink is a ledge-type sink with back overflow. Includes fast aligning 1-piece wall hanger, 2 self-draining soap dishes, and holes for legs and towel bars. Punched for use with concealed carrier (not included).

View More

Technical Specs

  • Item Lavatory Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Vitreous China
  • Mounting Type Wall Hung
  • Color White
  • Overall Length 18-1/2"
  • Overall Width 20-1/4"
  • Overall Height 13"
  • Bowl Size 15" x 10"
  • Bowl Depth 6-3/4"
  • ADA Compliant Yes
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 4-1/4"
  • Side Splash No
  • Number of Stations 1
  • Drain Opening 1-1/4"
  • Faucet Mounting Centers 4"
  • Number of Holes 3
  • Includes Back Splash, One Piece Wall Hanger, Two Integral Self-Draining Soap Dishes, Back Overflow
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME Standard A 112.19.2
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.