TP
GERBER

Viper 1.28 gpf Toilet Tank, Left Hand Trip Lever, White

  • Item # 29VL36
  • My Part #
  • Mfr. Model # WS-28-590
  • Catalog Page # 2749
  • UNSPSC # 30181515
Viper 1.28 gpf Toilet Tank, Left Hand Trip Lever, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.90 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GERBER Viper™ ErgoHeight™ toilet tank features a 3" flush valve with Fluidmaster® 400A fill valve for quiet fill.

• Tall and narrow tank optimizes flush speed
• 6-pt. tank-to-bowl connection for tank stability

View More

Technical Specs

  • Item Toilet Tank
  • Flushing Method Gravity Fed
  • Gallons per Flush 1.28
  • With Liner/Without Liner Without Liner
  • Material Vitreous China
  • Color White
  • Height 14-1/2"
  • Width 17-1/4"
  • Depth 7-5/8"
  • Collection Viper
  • Flush Handle Left Hand Trip Lever
  • For Use With Grainger Item Number 29VL26 29VL27 29VL25
  • For Use With Mfr. Model Number VP-21-552 VP-21-562 VP-21-528
  • Features HP2 flushing system, 3" flush valve with Fluidmaster(R) fill valve, l. Non-kinking stainless steel beaded chain. Chemical resistant silicone flapper.
  • Standards ASME Standard A 112.19.2.
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Tank Cover, Color matched metal tank lever
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.