Skip Content

ST
GERBER

Ultra Flush 1.28 gpf Toilet Tank, Left Hand Trip Lever, White

  • Item # 29VL09
  • My Part #
  • Mfr. Model # HE-28-380
  • Catalog Page # 2750
  • UNSPSC # 30181515
Toilet Tank,Ultra Flush,Floor,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $175.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GERBER Ultra Flush® toilet tank uses a pressure vessel which releases compressed air in a downward path and forces water into the bowl. The innovative 6-pt. tank-to-bowl mounting system can create precise contact for superior stability and is designed to be tightened without tools. Tank comes with a chrome, metal tank lever.

View More

Technical Specs

  • Item Toilet Tank
  • Flushing Method Pressure Assist Tank
  • Gallons per Flush 1.28
  • With Liner/Without Liner Without Liner
  • Material Vitreous China
  • Color White
  • Height 14"
  • Width 20"
  • Depth 8-3/4"
  • Collection Ultra Flush
  • Flush Handle Left Hand Trip Lever
  • For Use With Grainger Item Number 29VL12 29VL10 29VL11 29VL43 29VL49
  • For Use With Mfr. Model Number HE-21-372 HE-21-374 HE-21-377 21-377 21-372
  • Features 1.6 and 1.28 applications use Sloan Flushmate pressure vessels. Non-sweating insulated tank.Soft touch pneumatic activation.
  • Standards ASME Standard A 112.19.2.
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Tank Cover, Front Tank Lever
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.