ST
GERBER

Tomahawk, Downrange, Bevel, 19-1/4 in, 30 oz

  • Item # 23NK25
  • My Part #
  • Mfr. Model # 30-000715
  • Catalog Page # N/A
  • UNSPSC # 27112005
Tomahawk, Downrange, Bevel, 19-1/4 in, 30 oz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Axes, Hatchets, and Splitting Wedges


$322.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Tactical 3-purpose tomahawk gets you through doors and barriers simply and efficiently. The ax head's beveled edge can chop through drywall and reduce walls and doors to splinters. The hammer-like back side of the head can smash through hinges, locks, doorknobs, and other blocks. The pry bar at the end of the handle uses a cutaway grip in the ax head for leverage. MOLLE-compatible sheath attaches to pack, standard webbing, or body armor.

View More

Technical Specs

  • Item Tomahawk
  • Type Downrange
  • Cutting Edge 4 in
  • Head Material 420HC Steel, Black
  • Head Weight 30 oz
  • Overall Length 19 1/4 in
  • Handle Cerakote(TM) Finish, Desert Tan
  • Handle Material G-10
  • Face Beveled
  • Features Hammer Head, Integrated Prying Handle
  • Includes MOLLE-Compatible Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products