Skip Content
C3
GERBER

Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush

  • Item # 29VL47
  • Mfr. Model # 21-128
  • Catalog Page # 2809
  • UNSPSC # 30181511
Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $135.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GERBER Maxwell SE® Dual Flush Ergoheight™ toilet bowl can use up to 20% less water than most standard 1.6 gpf models

• Expanded water surface area that keeps bowl cleaner
• Dual fed-siphon jets help drive water velocity and power for clog-proof performance
• Toilet seat sold separately

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.10/1.60
  • Water Surface Area 10-3/8" x 7-3/4"
  • Bowl Height 16-1/2"
  • Bowl Width 14-1/2"
  • Bowl Depth 20"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Maxwell(R) Dual Flush Ergoheight(TM)
  • For Use With Mfr. Model Number DF-28-190
  • Bolt to Seat Front 19"
  • Rim Height 16-1/2"
  • Trapway Dia. 1-3/4"
  • Rough-In 12"
  • Material Vitreous China
  • Color White
  • Standards ASME Standard A 112.19.2.
  • Manufacturers Warranty Length Limited Lifetime
  • Features Dual flush, 1.6 gpf and 1.1 gpf. Dual-fed siphon jet. 2" flush valve and glazed trapway.
  • Includes 2 Bolt Caps
  • Green Certification or Other Recognition WaterSense Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.